Skip Content
FLAT WASHER  ZP 2.2X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 2.2X7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38210.020.0001
  • Mfr. Model # M38210.020.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.04 lbs

Technical Specs

  • Fits Bolt Sizes M2
  • Thickness 0.8 mm
  • Washer Material Grade Low Carbon
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 2.20 mm
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 7.00mm
  • Washer Basic Material Steel
  • Package Quantity 100
  • Item Flat Washer
  • Rockwell Hardness Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list