Skip Content
FLAT WASHER  ZP 17X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 17X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38210.160.0001
  • Mfr. Model # M38210.160.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 979
  • Shipping Weight 2.205 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Material Carbon Steel
  • Outside Dia. 50 mm
  • Size M16
  • Fits Bolt Sizes M16
  • Inside Dia. 17 mm
  • Thickness 3mm
  • Meets/Exceeds DIN9021
  • Package Quantity 25
  • Item Flat Washer
  • Vickers Hardness 140 HV
  • Thickness Tolerance +/-0.30mm
  • Flat Washer Type Flat Washer
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • System of Measurement Metric
  • Washer Inside Dia. 17.00 mm
  • Washer Outside Dia. 50.00mm
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List