Skip Content
FLAT WASHER  ZP 16X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 16X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38130.160.0001
  • Mfr. Model # M38130.160.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.02 lbs

Technical Specs

  • Material Carbon Steel
  • Inside Dia. 17 mm
  • Outside Dia. 30 mm
  • Finish ELVZ (Zinc Plated)
  • Fits Bolt Sizes M16
  • Size M16
  • Meets/Exceeds DIN125-1A
  • Thickness 3mm
  • Item Flat Washer
  • Package Quantity 25
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 17.00 mm
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 30.00mm
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List