Skip Content
FLAT WASHER  ZP 14X28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 14X28

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38130.140.0001
  • Mfr. Model # M38130.140.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.02 lbs

Technical Specs

  • Outside Dia. 28 mm
  • Inside Dia. 15 mm
  • Material Carbon Steel
  • Finish ELVZ (Zinc Plated)
  • Fits Bolt Sizes M14
  • Size M14
  • Thickness 2.5mm
  • Meets/Exceeds DIN125-1A
  • Brinell Hardness 200
  • For Use With Property Class 8.8 And 10.9 Screws And Studs
  • Item Flat Washer
  • Package Quantity 50
  • Thickness Tolerance +/-0.20mm
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 15.00 mm
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 28.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list