Skip Content
FLAT WASHER  ZP 13X37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 13X37

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38210.120.0001
  • Mfr. Model # M38210.120.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.05 lbs

Technical Specs

  • Inside Dia. 13 mm
  • Finish ELVZ (Zinc Plated)
  • Size M12
  • Outside Dia. 37 mm
  • Fits Bolt Sizes M12
  • Material Carbon Steel
  • Thickness 3mm
  • Meets/Exceeds DIN9021
  • Item Flat Washer
  • Package Quantity 50
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 13.00 mm
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 37.00mm
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list