Skip Content
FLAT WASHER  ZP 12X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 12X24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38130.110.0001
  • Mfr. Model # M38130.110.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fits Bolt Sizes M11
  • Thickness 2.5mm
  • Package Quantity 50
  • Item Flat Washer
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 24.00mm
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 12.00 mm
  • Washer Basic Material Steel
  • Temp. (F) -58 Degrees F - 302 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list