Skip Content
FLAT WASHER  ZP #10X0.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP #10X0.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38400.019.0004
  • Mfr. Model # U38400.019.0004
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.01 lbs

Product Details

Custom, carbon steel, zinc plated finish, fits bolt sizes #10, inside dia. 0.219 in, outside dia. 0.500 in, thickness 0.049 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Application Bearing Surface for Fasteners and Fixtures
  • Colour Silver
  • For Use With Screws and Bolts
  • Item SAE Washer
  • Package Quantity 100
  • Fits Bolt Sizes #10
  • Thickness 0.0469"
  • Package Weight 0.21
  • Thickness Tolerance 0.036" - 0.065"
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 7/32"
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list