Skip Content
FLAT WASHER  ZP 10.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 10.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38210.100.0001
  • Mfr. Model # M38210.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fits Bolt Sizes M10
  • Thickness 2.5mm
  • Item Flat Washer
  • Package Quantity 100
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 10.50 mm
  • Washer Basic Material Steel
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 30.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list