Skip Content
FLAT WASHER  ZP 10.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 10.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38130.100.0001
  • Mfr. Model # M38130.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Outside Dia. 20 mm
  • Material Carbon Steel
  • Inside Dia. 10.5 mm
  • Fits Bolt Sizes M10
  • Size M10
  • Thickness 2mm
  • Meets/Exceeds DIN125-1A
  • Item Flat Washer
  • Package Quantity 100
  • Thickness Tolerance +/-0.20mm
  • Vickers Hardness 140 HV
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Material Grade Low Carbon
  • System of Measurement Metric
  • Washer Inside Dia. 10.50 mm
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 20.00mm
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list