Skip Content
FLAT WASHER  ZP  #1 X0.219 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP #1 X0.219

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38400.007.0002
  • Mfr. Model # U38400.007.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fits Bolt Sizes #1
  • Thickness 0.031"
  • Washer Standards DIN 7603A
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • System of Measurement Inch
  • Washer Inside Dia. 3/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 7/32"
  • Washer Basic Material Steel
  • Package Quantity 100
  • Item Flat Washer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list