Skip Content
FLAT WASHER  ZP 1/8X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 1/8X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38400.011.0002
  • Mfr. Model # U38400.011.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.03 lbs

Technical Specs

  • Fits Bolt Sizes #4
  • Thickness 0.047"
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 1/8"
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 1/4"
  • Item Flat Washer
  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list