Skip Content
FLAT WASHER  ZP 1.7X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 1.7X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38130.016.0001
  • Mfr. Model # M38130.016.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fits Bolt Sizes M1.6
  • Thickness 0.3 mm
  • Washer Standards DIN 7603A
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 1.70 mm
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 4.00mm
  • Washer Basic Material Steel
  • Item Flat Washer
  • Package Quantity 100
  • Vickers Hardness 140
  • Thickness Tolerance +/-0.05mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list