Skip Content
FLAT WASHER ZP 1.625X3.5 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 1.625X3.5 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38130.150.0001
  • Mfr. Model # B38130.150.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.395 lbs

Technical Specs

  • Fits Bolt Sizes 1-1/2"
  • Thickness 0.180"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 1-5/8"
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 3-1/2"
  • Washer Basic Material Steel
  • Colour Silver
  • Application General Purpose
  • Item Flat Washer
  • Package Quantity 55
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Approx. Pkg. Qty. 55
  • Package Weight 21.71

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list