Skip Content
FLAT WASHER  ZP 1/2X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 1/2X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38400.050.0001
  • Mfr. Model # U38400.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.01 lbs

Product Details

Custom, carbon steel, zinc plated finish, fits bolt sizes 1/2 in, inside dia. 0.531 in, outside dia. 1.000 in, thickness 0.063 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Material Carbon Steel
  • Inside Dia. 17/32"
  • Item Flat Washer
  • Finish ELVZ (Zinc Plated)
  • Outside Dia. 1"
  • Size 1/2"
  • Package Quantity 50
  • Type Custom
  • Fits Bolt Sizes 1/2"
  • Thickness 0.063"
  • Meets/Exceeds ASME B18.22.1
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 17/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1"
  • Flat Washer Type Flat Washer
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list