FLAT WASHER ZP 1.062X2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER ZP 1.062X2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38205.100.0001
  • Mfr. Model # B38205.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.92 lbs

Technical Specs

  • Fits Bolt Sizes 1"
  • Thickness 0.134"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 1-1/16"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 2"
  • Washer Basic Material Steel
  • Application General Purpose
  • Item Flat Washer
  • Colour Silver
  • Package Quantity 265
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Approx. Pkg. Qty. 265
  • Package Weight 21.91

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list