FLAT WASHER ZP 0.688X1.75 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER ZP 0.688X1.75 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38130.062.0001
  • Mfr. Model # B38130.062.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.06 lbs

Technical Specs

  • Thickness 0.134"
  • Fits Bolt Sizes 5/8"
  • System of Measurement Inch
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Standards DIN 7603A
  • Fastener Finish Zinc Plated
  • Washer Outside Dia. 1-3/4"
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 11/16"
  • Washer Basic Material Steel
  • Package Quantity 350
  • Application General Purpose
  • Item Flat Washer
  • Colour Silver
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Approx. Pkg. Qty. 350
  • Package Weight 21.99

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list