Skip Content
FLAT WASHER ZP 0.406X0.812 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 0.406X0.812 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38205.037.0001
  • Mfr. Model # B38205.037.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.92 lbs

Technical Specs

  • Fits Bolt Sizes 3/8"
  • Thickness 0.065"
  • System of Measurement Inch
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 13/32"
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 13/16"
  • Item Flat Washer
  • Application General Purpose
  • For Use With Screws
  • Colour Silver
  • Package Quantity 2900
  • Approx. Pkg. Qty. 2900
  • Package Weight 22 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list