Skip Content
FLAT WASHER ZP 0.375X0.875 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 0.375X0.875 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB38130.031.0001
  • Mfr. Model # B38130.031.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.01 lbs

Technical Specs

  • Thickness 0.083"
  • Fits Bolt Sizes 5/16"
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 3/8"
  • Washer Outside Dia. 7/8"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Item Flat Washer
  • Application General Purpose
  • Package Quantity 1900
  • Colour Silver
  • Approx. Pkg. Qty. 1900
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Weight 21.37

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list