Skip Content
FLAT WASHER  ZP 0.094X0.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 0.094X0.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38400.011.0001
  • Mfr. Model # U38400.011.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.026 lbs

Technical Specs

  • Thickness 0.016"
  • Fits Bolt Sizes #4
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 3/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1/4"
  • Washer Basic Material Steel
  • Package Quantity 100
  • Item Flat Washer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list