FLAT WASHER  ZP 0.094X0.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER ZP 0.094X0.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38400.008.0002
  • Mfr. Model # U38400.008.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.04 lbs

Technical Specs

  • Fits Bolt Sizes #2
  • Thickness 0.031"
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 3/32"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 1/4"
  • Package Quantity 100
  • Item Flat Washer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list