Discontinued with Replacement
FLAT WASHER  YP 8.4X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER YP 8.4X24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38211.080.0001
  • Mfr. Model # M38211.080.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.013 lbs
Compare
Suggested Replacement Product
FLAT WASHER YP 8.4X24,100/PK

Web Price : $5.59 / PACKAGE

Product Details

Carbon steel, yellow passivated finish, fits bolt sizes M8, inside dia. 8.4 mm, outside dia. 24 mm, thickness 2.0 mm, meets/exceeds DIN9021.

Technical Specs

  • Item Flat Washer
  • Package Quantity 100
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Fits Bolt Sizes M8
  • Thickness 2mm
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 8.40 mm
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 24.00mm
  • Washer Basic Material Steel
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list