Skip Content
FLAT WASHER  YP 5.3X15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER YP 5.3X15

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38211.050.0001
  • Mfr. Model # M38211.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.29 lbs

Product Details

Carbon steel, yellow passivated finish, fits bolt sizes M5, inside dia. 5.3 mm, outside dia. 15 mm, thickness 1.2 mm, meets/exceeds DIN9021.

Technical Specs

  • Inside Dia. 5.3 mm
  • Finish YELP (Yellow Passivated)
  • Material Carbon Steel
  • Item Flat Washer
  • Outside Dia. 15 mm
  • Size M5
  • Package Quantity 100
  • Type Metric
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Fits Bolt Sizes M5
  • Meets/Exceeds DIN9021
  • Thickness 1.2mm
  • System of Measurement Metric
  • Washer Inside Dia. 5.30 mm
  • Washer Material Grade Low Carbon
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel
  • Washer Outside Dia. 15.00mm
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list