Skip Content
FLAT WASHER  YP 22X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER YP 22X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38211.200.0001
  • Mfr. Model # M38211.200.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 1.52 lbs

Product Details

Carbon steel, yellow passivated finish, fits bolt sizes M20, inside dia. 22 mm, outside dia. 60 mm, thickness 4.0 mm, meets/exceeds DIN9021.

Technical Specs

  • Inside Dia. 22 mm
  • Finish YELP (Yellow Passivated)
  • Material Carbon Steel
  • Item Flat Washer
  • Outside Dia. 60 mm
  • Package Quantity 10
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Size M20
  • Type Metric
  • Fits Bolt Sizes M20
  • Thickness 4mm
  • Meets/Exceeds DIN9021
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 22.00 mm
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Washer Outside Dia. 60.00mm
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list