Skip Content
FLAT WASHER  YP 17X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER YP 17X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38211.160.0001
  • Mfr. Model # M38211.160.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 2.205 lbs

Product Details

Carbon steel, yellow passivated finish, fits bolt sizes M16, inside dia. 17 mm, outside dia. 50 mm, thickness 3.0 mm, meets/exceeds DIN9021.

Technical Specs

  • Finish YELP (Yellow Passivated)
  • Material Carbon Steel
  • Outside Dia. 50 mm
  • Item Flat Washer
  • Package Quantity 25
  • Size M16
  • Inside Dia. 17 mm
  • Type Metric
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Fits Bolt Sizes M16
  • Thickness 3mm
  • Meets/Exceeds DIN9021
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 17.00 mm
  • Washer Outside Dia. 50.00mm
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list