Skip Content
FLAT WASHER  YP 15X44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER YP 15X44

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38211.140.0001
  • Mfr. Model # M38211.140.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.07 lbs

Product Details

Carbon steel, yellow passivated finish, fits bolt sizes M14, inside dia. 15 mm, outside dia. 44 mm, thickness 3.0 mm, meets/exceeds DIN9021.

Technical Specs

  • Finish YELP (Yellow Passivated)
  • Item Flat Washer
  • Inside Dia. 15 mm
  • Material Carbon Steel
  • Outside Dia. 44 mm
  • Package Quantity 50
  • Size M14
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Type Metric
  • Meets/Exceeds DIN9021
  • Fits Bolt Sizes M14
  • Thickness 3mm
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 15.00 mm
  • Washer Outside Dia. 44.00mm
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List