Skip Content
FLAT WASHER  YP 10.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER YP 10.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38211.100.0001
  • Mfr. Model # M38211.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 2.43 lbs

Product Details

Carbon steel, yellow passivated finish, fits bolt sizes M10, inside dia. 10.5 mm, outside dia. 30 mm, thickness 2.5 mm, meets/exceeds DIN9021.

Technical Specs

  • Inside Dia. 10.5 mm
  • Item Flat Washer
  • Finish YELP (Yellow Passivated)
  • Outside Dia. 30 mm
  • Size M10
  • Package Quantity 100
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Material Carbon Steel
  • Type Metric
  • Fits Bolt Sizes M10
  • Thickness 2.5mm
  • Meets/Exceeds DIN9021
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 30.00mm
  • Washer Inside Dia. 10.50 mm
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list