FLAT WASHER USS ST HDG 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER USS ST HDG 7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38157.087.0001
  • Mfr. Model # U38157.087.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.69 lbs

Product Details

Wide, carbon steel, hot dipped galvanized finish, fits bolt sizes 7/8 in, inside dia. 0.938 in, outside dia. 2.250 in, thickness 0.165 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 10
  • Thickness 0.165"
  • Fits Bolt Sizes 7/8"
  • System of Measurement Inch
  • Fastener Finish Hot Dipped Galvanized
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Inside Dia. 7/8"
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 2-1/4"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list