Skip Content
FLAT WASHER USS ST HDG 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER USS ST HDG 5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38157.062.0001
  • Mfr. Model # U38157.062.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.71 lbs

Product Details

Wide, carbon steel, hot dipped galvanized finish, fits bolt sizes 5/8 in, inside dia. 0.688 in, outside dia. 1.750 in, thickness 0.134 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Application Bearing Surface for Fasteners and Fixtures
  • Colour Silver
  • For Use With Screws and Bolts
  • Item USS Washer
  • Package Quantity 25
  • Fits Bolt Sizes 5/8"
  • Thickness 0.1406"
  • Package Weight 2.03 lbs.
  • Thickness Tolerance 0.108" - 0.16"
  • System of Measurement Inch
  • Fastener Finish Hot Dip Galvanized
  • Washer Inside Dia. 11/16"
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list