Skip Content
FLAT WASHER USS ST HDG 1 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER USS ST HDG 1 3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38157.137.0001
  • Mfr. Model # U38157.137.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 1.0 lbs

Product Details

Wide, carbon steel, hot dipped galvanized finish, fits bolt sizes 1-3/8 in, inside dia. 1.500 in, outside dia. 3.250 in, thickness 0.180 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 5
  • Temp. (F) -58 Degrees - 302 Degrees
  • Thickness 0.180"
  • Fits Bolt Sizes 1-3/8"
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Flat Washer Type USS Type A Wide Flat Washer
  • Fastener Finish Hot Dip Galvanized
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 1-1/2"
  • Washer Outside Dia. 3-1/4"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list