Skip Content
FLAT WASHER USS ST HDG 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER USS ST HDG 1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38157.050.0001
  • Mfr. Model # U38157.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.03 lbs

Product Details

Wide, carbon steel, hot dipped galvanized finish, fits bolt sizes 1/2 in, inside dia. 0.562 in, outside dia. 1.375 in, thickness 0.109 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Application Bearing Surface for Fasteners and Fixtures
  • Colour Silver
  • For Use With Screws and Bolts
  • Item USS Washer
  • Package Quantity 50
  • Fits Bolt Sizes 1/2"
  • Thickness 0.1094"
  • Package Weight 1.92 lbs.
  • Thickness Tolerance 0.086-0.132"
  • Fastener Finish Hot Dip Galvanized
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Inside Dia. 9/16"
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 1-3/8"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list