Skip Content
FLAT WASHER  THR-HRD SAE YP 1X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER THR-HRD SAE YP 1X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38405.100.0001
  • Mfr. Model # U38405.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.69 lbs

Product Details

Custom, carbon steel, yellow passivated finish, fits bolt sizes 1 in, inside dia. 1.063 in, outside dia. 2.000 in, thickness 0.250 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Finish YELP (Yellow Passivated)
  • Inside Dia. 1-1/16"
  • Outside Dia. 2"
  • Material Carbon Steel
  • Item Flat Washer
  • Size 1"
  • Package Quantity 5
  • Fits Bolt Sizes 1"
  • Type Custom
  • Thickness 0.25"
  • Meets/Exceeds ASME B18.22.1
  • Flat Washer Type Flat Washer
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 2"
  • Washer Inside Dia. 1-1/16"
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List