Skip Content
FLAT WASHER THICK 7/32 ID X 1 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER THICK 7/32 ID X 1 OD

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9678SS
  • Mfr. Model # Z9678SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • For Use With Screws and Studs
  • Finish Plain
  • Inside Dia. 7/32"
  • Item Thick Fender Washer
  • Material 18-8 Stainless Steel
  • Outside Dia. 1"
  • Fits Bolt Sizes #10
  • Package Quantity 1
  • Thickness 1/8"
  • Rockwell Hardness B70
  • Thickness Tolerance +/-0.015"
  • Flat Washer Type Thick Fender Washer
  • System of Measurement Inch
  • Fastener Finish Plain
  • Washer Inside Dia. 7/32"
  • Washer Outside Dia. 1"
  • Washer Material Grade 18-8
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list