FLAT WASHER  SS316 1.375X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER SS316 1.375X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55420.125.0001
  • Mfr. Model # U55420.125.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.355 lbs

Technical Specs

  • Fits Bolt Sizes 1-1/4"
  • Thickness 0.165"
  • System of Measurement Inch
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Inside Dia. 1-3/8"
  • Washer Material Grade 316
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 3"
  • Washer Basic Material Stainless Steel
  • Colour Silver
  • Item Flat Washer
  • Package Quantity 5
  • Application The Washer Should Be Used with 105 deg. Flat and Oval Head Countersunk Screws
  • Rockwell Hardness B80
  • Package Weight 0.82
  • Thickness Tolerance 0.136-0.192"
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list