Skip Content
FLAT WASHER SS316 1.062X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS316 1.062X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55205.100.0001
  • Mfr. Model # U55205.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.414 lbs

Technical Specs

  • Inside Dia. 1.062"
  • Outside Dia. 2.000"
  • Size 1"
  • Type Narrow
  • Material Stainless Steel
  • Meets/Exceeds ASME B18.22.1
  • Thickness 0.134"
  • Fits Bolt Sizes 1"
  • Approx. Pkg. Qty. 5
  • Item Flat Washer
  • Package Quantity 5
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • System of Measurement Inch
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Inside Dia. 1-1/16"
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 2"
  • Washer Basic Material Stainless Steel
  • Washer Material Grade 316
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list