Skip Content
FLAT WASHER  SS316 1.062X2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS316 1.062X2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55420.100.0001
  • Mfr. Model # U55420.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • Thickness 0.165"
  • Fits Bolt Sizes 1"
  • Washer Inside Dia. 1-1/16"
  • Washer Standards DIN 7603A
  • Flat Washer Type USS Type A Wide Flat Washer
  • System of Measurement Inch
  • Washer Material Grade 316
  • Washer Outside Dia. 2-1/2"
  • Washer Basic Material Stainless Steel
  • Item Flat Washer
  • Package Quantity 5
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list