Skip Content
FLAT WASHER SS316 0.938X1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS316 0.938X1.75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55205.087.0001
  • Mfr. Model # U55205.087.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.313 lbs

Technical Specs

  • Inside Dia. 0.938"
  • Size 7/8"
  • Material Stainless Steel
  • Type Narrow
  • Outside Dia. 1.750"
  • Fits Bolt Sizes 7/8"
  • Meets/Exceeds ASME B18.22.1
  • Thickness 0.134"
  • Approx. Pkg. Qty. 5
  • Package Quantity 5
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Inside Dia. 15/16"
  • Washer Material Grade 316
  • Washer Outside Dia. 1-3/4"
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List