Skip Content
FLAT WASHER SS316 0.812X1.469 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS316 0.812X1.469

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55205.075.0001
  • Mfr. Model # U55205.075.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Stainless Steel
  • Size 3/4"
  • Thickness 0.134"
  • Outside Dia. 1.469"
  • Inside Dia. 0.812"
  • Type Narrow
  • Fits Bolt Sizes 3/4"
  • Meets/Exceeds ASME B18.22.1
  • Approx. Pkg. Qty. 20
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 20
  • System of Measurement Inch
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Material Grade 316
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 13/16"
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 1-15/32"
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List