Skip Content
FLAT WASHER SS316 0.469X0.922 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS316 0.469X0.922

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55205.043.0001
  • Mfr. Model # U55205.043.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Outside Dia. 0.922"
  • Size 7/16"
  • Material Stainless Steel
  • Inside Dia. 0.469"
  • Type Narrow
  • Meets/Exceeds ASME B18.22.1
  • Thickness 0.065"
  • Fits Bolt Sizes 7/16"
  • Approx. Pkg. Qty. 25
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 25
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Inside Dia. 11/16"
  • Washer Material Grade 316
  • Washer Outside Dia. 59/64"
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list