Skip Content
FLAT WASHER SS316 0.281X0.625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS316 0.281X0.625

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55205.025.0001
  • Mfr. Model # U55205.025.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fits Bolt Sizes 1/4"
  • Thickness 0.065"
  • Package Weight 0.22
  • Item SAE Washer
  • Package Quantity 50
  • System of Measurement Inch
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 9/32"
  • Washer Material Grade 316
  • Washer Outside Dia. 5/8"
  • Washer Basic Material Stainless Steel
  • Colour Silver
  • Application The Washer Should Be Used with 107 deg. Flat and Oval Head Countersunk Screws
  • Rockwell Hardness B80
  • Thickness Tolerance +/-0.015"
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list