Skip Content
FLAT WASHER SS304 1.5X2.8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS304 1.5X2.8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51205.137.0001
  • Mfr. Model # U51205.137.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Thickness 0.165"
  • Fits Bolt Sizes 1-3/8"
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • System of Measurement Inch
  • Washer Inside Dia. 1-1/2"
  • Washer Standards DIN 7603A
  • Washer Material Grade 304
  • Washer Outside Dia. 2-51/64"
  • Washer Basic Material Stainless Steel
  • Application For Sheet Metal, Plumbing, Electrical Work
  • Item Flat Washer
  • Package Quantity 5
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Rockwell Hardness Not Rated
  • Approx. Pkg. Qty. 5
  • Package Weight 1 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list