FLAT WASHER SS304 1.25X2.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

FLAT WASHER SS304 1.25X2.3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51205.112.0001
  • Mfr. Model # U51205.112.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.101 lbs

Technical Specs

  • Thickness 0.134"
  • Fits Bolt Sizes 1-1/8"
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • System of Measurement Inch
  • Washer Inside Dia. 1-1/4"
  • Washer Standards DIN 7603A
  • Washer Material Grade 304
  • Washer Outside Dia. 2-19/64"
  • Washer Basic Material Stainless Steel
  • Item Flat Washer
  • Package Quantity 5
  • Fastener Finish Plain
  • Rockwell Hardness Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list