Skip Content
FLAT WASHER SS304 1.062X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS304 1.062X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51205.100.0001
  • Mfr. Model # U51205.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Inside Dia. 1.062"
  • Material Stainless Steel
  • Outside Dia. 2.000"
  • Size 1"
  • Thickness 0.134"
  • Type Narrow
  • Fits Bolt Sizes 1"
  • Meets/Exceeds ASME B18.22.1
  • Item Flat Washer
  • Package Quantity 5
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 2"
  • Washer Material Grade 304
  • System of Measurement Inch
  • Washer Inside Dia. 1-1/16"
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List