Skip Content
FLAT WASHER SS304 0.812X1.469 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS304 0.812X1.469

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51205.075.0001
  • Mfr. Model # U51205.075.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs

Technical Specs

  • Material Stainless Steel
  • Outside Dia. 1.469"
  • Inside Dia. 0.812"
  • Size 3/4"
  • Fits Bolt Sizes 3/4"
  • Type Narrow
  • Thickness 0.134"
  • Meets/Exceeds ASME B18.22.1
  • Item Flat Washer
  • Package Quantity 20
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • System of Measurement Inch
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 13/16"
  • Washer Material Grade 304
  • Washer Outside Dia. 1-15/32"
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list