Skip Content
FLAT WASHER SS304 0.656X1.312 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS304 0.656X1.312

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51205.062.0001
  • Mfr. Model # U51205.062.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fits Bolt Sizes 5/8"
  • Thickness 0.095"
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 25
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 21/32"
  • Washer Outside Dia. 1-5/16"
  • Washer Basic Material Stainless Steel
  • Washer Material Grade 304
  • Thickness Tolerance +.026/-.021
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list