FLAT WASHER SS304 0.594X1.156 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER SS304 0.594X1.156

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51205.056.0001
  • Mfr. Model # U51205.056.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Fits Bolt Sizes 9/16"
  • Thickness 0.095"
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Inside Dia. 19/32"
  • Washer Material Grade 304
  • Washer Outside Dia. 1-5/32"
  • Washer Basic Material Stainless Steel
  • Item Flat Washer
  • Package Quantity 25
  • Fastener Finish Plain
  • Temp. (F) -58 Degrees F - 302 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list