Skip Content
FLAT WASHER SS304 0.406X0.812 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS304 0.406X0.812

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51205.037.0001
  • Mfr. Model # U51205.037.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Inside Dia. 0.406"
  • Outside Dia. 0.812"
  • Material Stainless Steel
  • Size 3/8"
  • Type Narrow
  • Fits Bolt Sizes 3/8"
  • Thickness 0.065"
  • Meets/Exceeds ASME B18.22.1
  • Package Quantity 50
  • Item Flat Washer
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Flat Washer Type SAE Type A Narrow Flat Washer
  • Washer Material Grade 304
  • Washer Outside Dia. 13/16"
  • Washer Inside Dia. 13/32"
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list