Skip Content
FLAT WASHER  SS18-8 5.3X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS18-8 5.3X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51420.050.0001
  • Mfr. Model # M51420.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Material Stainless Steel
  • Inside Dia. 5.3 mm
  • Outside Dia. 10 mm
  • Size M5
  • Fits Bolt Sizes M5
  • Thickness 1mm
  • Meets/Exceeds DIN125-1A
  • Package Quantity 50
  • Item Flat Washer
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 5.30 mm
  • Washer Material Grade 18-8
  • Washer Outside Dia. 10.00mm
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List