Skip Content
FLAT WASHER  SS18-8 43X78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS18-8 43X78

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51420.420.0001
  • Mfr. Model # M51420.420.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.806 lbs

Technical Specs

  • Fits Bolt Sizes M42
  • Thickness 7.0 mm
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 43.00 mm
  • Washer Material Grade 18-8
  • Washer Outside Dia. 78.00mm
  • Washer Basic Material Stainless Steel
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Item Flat Washer
  • Package Quantity 2
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list