Skip Content
FLAT WASHER  SS18-8 33X92 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS18-8 33X92

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51530.300.0001
  • Mfr. Model # M51530.300.0001
  • UNSPSC # 99999999
  • CATALOGUE PAGE # 1010
  • Shipping Weight 3.01 lbs

Technical Specs

  • Thickness 6.0 mm
  • Fits Bolt Sizes M30
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 33.00 mm
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 92.00mm
  • Washer Material Grade 18-8
  • Washer Basic Material Stainless Steel
  • Item Flat Washer
  • Package Quantity 5
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list