Skip Content
FLAT WASHER  SS18-8 28X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER SS18-8 28X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51420.270.0001
  • Mfr. Model # M51420.270.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.467 lbs

Technical Specs

  • Fits Bolt Sizes M27
  • Thickness 4.0 mm
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 28.00 mm
  • Washer Basic Material Stainless Steel
  • Washer Material Grade 18-8
  • Washer Outside Dia. 50.00mm
  • Package Quantity 5
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Item Flat Washer
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list